Disconnect Switch, Non-Fused, 3P, 2-Position, 40A, 690VAC

Item #: 41031

Cat #: 194E-E40-1753

UPC: 662072554210

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 40 Amp, 690 Volt AC, 3-Pole, 2 Position, Body and Shaft, Front Mount

Overview

Switch, Disconnect, Non-Fused, 40 Amp, 690 Volt AC, 3-Pole, 2 Position, Body and Shaft, Front Mount
Also known as: 662072554210, 194E-E40-1753

Specifications

Type: Disconnect Switch, Open
Volts AC: 690
Mounting: Door, Front
Poles: 6
Amps: 40
Family / Style: 194E
Type: Disconnect Switch, Open
Mounting: Door, Front
Amps: 40
Volts AC: 690
Poles: 6
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)