Push-Button Head, Plastic, Extended, Multi-Color 30 mm, Momentary, 1NO/NC

Item #: 410309

Cat #: 9001SKR3UH13

UPC: 785901042754

Sign In or Register to view pricing and more.
Push-Button Head, Harmony 9001SK, Plastic, Extended, 7 Color, (Red, Green, Blue, Black, Orange, Yellow, White) 30 mm, Momentary, 1 Normally Open/Normally Closed Contact

Overview

Push-Button Head, Harmony 9001SK, Plastic, Extended, 7 Color, (Red, Green, Blue, Black, Orange, Yellow, White) 30 mm, Momentary, 1 Normally Open/Normally Closed Contact
This Harmony 9001SK, modular projecting push button with set of 7 color caps has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel and has 1 x NO + 1 x NC contacts. This projecting push button with set of 7 color caps provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901042754, 9001SKR3UH13

Specifications

Color: Red, Blue, Green, Orange, Black, White, Yellow
Size: 30 mm
Standards: California Proposition 65
Type: Extended Pushbuttons
Color: Red, Blue, Green, Orange, Black, White, Yellow
Standards: California Proposition 65
Size: 30 mm
Type: Extended Pushbuttons

Customer Reviews

No reviews for this product
(0)