Starter, Size 00, 9A, 600VAC, 120VAC Coil, Non-Reversing, NEMA 1

Item #: 410299

Cat #: 8536SAG12V02CS

UPC: 785901041955

Sign In or Register to view pricing and more.
Starter, Size 00, 9 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Thermal Overloads, HAND-OFF-AUTO Selector Switch

Overview

Starter, Size 00, 9 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Thermal Overloads, HAND-OFF-AUTO Selector Switch
Also known as: 785901041955, 8536SAG12V02CS

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Amps: 9
Size: 00
Standards: California Proposition 65
Volts AC Control: 120
Poles: 3
Mounting: Surface
Volts AC: 600
Size: 00
Phase: 3
Type: NEMA, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1
Amps: 9
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)