Push Button, 30mm, Illuminated, Full Guard, Green, 1NO/NC Contacts

Item #: 410287

Cat #: 9001SK1L35GH13

UPC: 785901040422

Push Button, 30 mm, Illuminated, Full Guard, Green, 24-28 Volt AC, Transformer, 1 Normally Open, 1 Normally Closed, Contacts, 10 Amp, 600 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, 30 mm, Illuminated, Full Guard, Green, 24-28 Volt AC, Transformer, 1 Normally Open, 1 Normally Closed, Contacts, 10 Amp, 600 Volt AC
This Harmony 9001SK, modular illuminated flush green push button is supplied with a full guard. It has a double insulated plastic bezel and is supplied with a 24V AC/DC integral LED and has 1 x NO + 1 x NC contacts. This illuminated push button with integral LED and full guard provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901040422, 9001SK1L35GH13

Specifications

Mounting: Panel
Color: Green
Size: 30 mm
Type: Illuminated, Flush Pushbuttons
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Color: Green
Type: Illuminated, Flush Pushbuttons

Customer Reviews

No reviews for this product
(0)