Enclosure, Hinged, 2 Cover Screws, 8" x 6" x 6"

Item #: 410270

Cat #: RJ806HW

UPC: 785928336027

Sign In or Register to view pricing and more.
Documents & Guides
RJ Series Enclosure, Hinged, 2 Cover Screws, Size/Dims: 8" x 6" x 6", Material/Finish: Fiberglass/Gray

Overview

RJ Series Enclosure, Hinged, 2 Cover Screws, Size/Dims: 8" x 6" x 6", Material/Finish: Fiberglass/Gray
The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.
Also known as: 785928336027, RJ806HW

Specifications

Depth: 6 in
Size: 8 x 6 x 6 in
Color: Gray
Material: Fiberglass
Height: 8 in
Width: 6 in
Depth: 6 in
Color: Gray
Height: 8 in
Size: 8 x 6 x 6 in
Material: Fiberglass
Width: 6 in

Customer Reviews

No reviews for this product
(0)