Panel For Enclosure, 12" x 12", N Series, Carbon Steel

Item #: 410266

Cat #: BP1212CS

UPC: 785928219108

Sign In or Register to view pricing and more.
Documents & Guides
Back Panel For Enclosure, 12" x 12", N Series, Carbon Steel

Overview

Back Panel For Enclosure, 12" x 12", N Series, Carbon Steel
Carbon Steel mounting back plate to compliment our enclosures.
Also known as: 785928219108, BP1212CS

Specifications

Height: 12 in
Width: 12 in
Material: Carbon Steel
Height: 12 in
Material: Carbon Steel
Width: 12 in

Customer Reviews

No reviews for this product
(0)