PILOT LIGHT 120VAC

Item #: 410259

Cat #: 9001KXPB1

UPC: 785901036463

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SQD 9001KXPB1 PILOT LIGHT 120VAC

Overview

SQD 9001KXPB1 PILOT LIGHT 120VAC
Also known as: 785901036463, 9001KXPB1

Specifications

Mounting: Panel
Shape: Square
Type: Pilot Light
Standards: California Proposition 65
Mounting: Panel
Type: Pilot Light
Shape: Square
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)