PILOT LIGHT 120VAC

Item #: 410255

Cat #: 9001KTR38R31

UPC: 785901036265

Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001KTR38R31 PILOT LIGHT 120VAC

Overview

SQD 9001KTR38R31 PILOT LIGHT 120VAC
Also known as: 785901036265, 9001KTR38R31

Specifications

Mounting: Panel
Color: Red
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Shape: Round
Color: Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)