PILOT LIGHT 120VAC

Item #: 410253

Cat #: 9001KTF1R31

UPC: 785901036241

Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001KTF1R31 PILOT LIGHT 120VAC

Overview

SQD 9001KTF1R31 PILOT LIGHT 120VAC
Also known as: 785901036241, 9001KTF1R31

Specifications

Mounting: Panel
Color: Red
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Shape: Round
Color: Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)