Breaker, Bolt On, 15A, 3P, 480Y/277VAC, Type BQD, 14 kAIC

Item #: 41025

Cat #: BQD315

UPC: 783643277342

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 3-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 VAC, Fixed Thermal-Magnetic Trip.

Overview

15 Amp, 3-Pole, Molded Case Circuit Breaker, Type BQD, Bolt-On, 14 kAIC, 480Y/277 VAC, Fixed Thermal-Magnetic Trip.
Siemens type BQD breakers are designed for use in Siemens Industrial Panelboards and Switchboards. They are available in 1-pole, 2-pole and 3-pole variations and are available in two different versions for applications in the US or Canada
Also known as: 783643277342, BQD315

Specifications

Poles: 3
Volts AC: 277, 480Y
Amps: 15
Family / Style: BQ
Mounting: Bolt On
Interrupt Rating AC: 14 kA
Poles: 3
Amps: 15
Mounting: Bolt On
Volts AC: 277, 480Y
Family / Style: BQ
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)