Panel For Enclosure, 7" x 6", N Series, Aluminum

Item #: 410246

Cat #: BP76AL

UPC: 785928104121

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 7" x 6", N Series, Aluminum

Overview

Panel For Enclosure, 7" x 6", N Series, Aluminum
Aluminum mounting back plate to compliment our enclosures.
Also known as: 785928104121, BP76AL

Specifications

Height: 7 in
Width: 6 in
Material: Aluminum
Height: 7 in
Material: Aluminum
Width: 6 in

Customer Reviews

No reviews for this product
(0)