Selector Switch, 3 Position, 30mm, Operator Only, Black Lever

Item #: 410244

Cat #: 9001KS63FB

UPC: 785901035435

Sign In or Register to view pricing and more.
Selector Switch, 3 Position, 30mm, Operator Only, Black Lever, Spring Return from Left to Center, Maintained to Right, Cam Code C

Overview

Selector Switch, 3 Position, 30mm, Operator Only, Black Lever, Spring Return from Left to Center, Maintained to Right, Cam Code C
This Harmony 9001K, black lever selector switch with C cam has 3 positions, operates with spring return from left to center position mechanism. It has a chromium-plated metal bezel. This selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits. It provides an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901035435, 9001KS63FB

Specifications

Type: Lever, Operator Only, 3 Position, Selector Switch
Size: 30 mm
Color: Black
Standards: California Proposition 65
Type: Lever, Operator Only, 3 Position, Selector Switch
Color: Black
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)