Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 3 positions, stay put, 2 CO

Item #: 410243

Cat #: 9001KS42BH2

UPC: 785901035046

Sign In or Register to view pricing and more.
Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 3 positions, stay put, 2 CO

Overview

Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 3 positions, stay put, 2 CO
SELECTOR SWITCH 600VAC 10A 30MM T-K
Also known as: 785901035046, 9001KS42BH2

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)