Selector switch, 9001K, metal, standard handle, black, 30mm, 2 positions, stay put, 1 NC

Item #: 410240

Cat #: 9001KS11BH6

UPC: 785901034476

Sign In or Register to view pricing and more.
Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 2 positions, stay put, 1 NC *** Discontinued ***

Overview

Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 2 positions, stay put, 1 NC *** Discontinued ***
Also known as: 785901034476, 9001KS11BH6

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)