This product may not be available in all locations.
Pilot Light, Round Metal, Amber, Operator Only, IP66
Item #: 41024
Cat #: 800FM-P0
UPC: 662074345076
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Round Metal, Amber, Operator Only, IP66
Overview
Pilot Light, Round Metal, Amber, Operator Only, IP66
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-P0 from Rockwell Automation® is an 800FM push-button pilot light. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074345076, 800FM-P0
Specifications
Color: | Amber |
IP/NEMA Rating: | IP66 |
Size: | 22.5 mm |
Type: | Round Metal, Pilot Light |
Family / Style: | 800F |
Color: | Amber |
Size: | 22.5 mm |
Family / Style: | 800F |
IP/NEMA Rating: | IP66 |
Type: | Round Metal, Pilot Light |
Customer Reviews
No reviews for this product
(0)