Push-button head, 9001K, metal, mushroom 57mm, red, 30mm, 2 positions, push-pull

Item #: 410238

Cat #: 9001KR9R21

UPC: 785901034339

Sign In or Register to view pricing and more.
Push-button head, Harmony 9001K, metal, mushroom 57mm, red, 30mm, 2 positions, push-pull

Overview

Push-button head, Harmony 9001K, metal, mushroom 57mm, red, 30mm, 2 positions, push-pull
Also known as: 785901034339, 9001KR9R21

Specifications

Mounting: Panel
Size: 30 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Type: Pushbutton
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)