Push Button, Illuminated, Push/Pull, Amber, Maintained, 1NO/NC Contact

Item #: 410233

Cat #: 9001KR9P1AH13

UPC: 785901034148

Sign In or Register to view pricing and more.
Push Button, 30 mm, Illuminated, 120 Volt AC, Amber, Mushroom Head, Push/Pull, Maintained, 1 Normally Open, 1 Normally Closed, Contact

Overview

Push Button, 30 mm, Illuminated, 120 Volt AC, Amber, Mushroom Head, Push/Pull, Maintained, 1 Normally Open, 1 Normally Closed, Contact
Also known as: 785901034148, 9001KR9P1AH13

Specifications

Color: Amber
Mounting: Panel
Type: Push/Pull, Operator Only, Pushbutton
Amps: 10
Size: 30 mm
Volts AC: 120
Standards: California Proposition 65
Color: Amber
Type: Push/Pull, Operator Only, Pushbutton
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Amps: 10
Volts AC: 120

Customer Reviews

No reviews for this product
(0)