Terminal Base, 16 I/O Terminals, 18 Common Terminals, 10A, 132VAC

Item #: 41023

Cat #: 1794-TB3K

UPC: 612598317172

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Base, Flex I/O, Conformally Coated, 3 Wire, Screw Clamp, 16 I/O Terminals, 18 Common Terminals, 10 Amp, 132 Volt AC

Overview

Terminal Base, Flex I/O, Conformally Coated, 3 Wire, Screw Clamp, 16 I/O Terminals, 18 Common Terminals, 10 Amp, 132 Volt AC
A terminal base is used to land field I/O wiring and house a removable I/O module. Allen-Bradley® catalog item 1794-TB3K from Rockwell Automation® is a FLEX™ I/O terminal base. It has 16 I/O terminals, 18 common terminals, and 18 +voltage terminals. It has screw clamp. It is open style, DIN mount, and conformal coated. XGKAllen-Bradley and FLEX are trademarks of Rockwell Automation, Inc.
Also known as: 612598317172, 1794-TB3K

Specifications

Type: Terminal Base
Amps: 10
Volts AC: 132
Type: Terminal Base
Volts AC: 132
Amps: 10

Customer Reviews

No reviews for this product
(0)