This product may not be available in all locations.
![](https://img.youtube.com/vi/za0gVi-W-TM/0.jpg)
![Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, black, 30mm, spring return, 1 NO Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, black, 30mm, spring return, 1 NO](https://rexel-cdn.com/products/pdocref9001k634cpoda2016240pfiletyperendition4000png.jpg?i=97E11AFB-A475-4D1B-809C-BE22D24A0994&f=420)
Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, black, 30mm, spring return, 1 NO
Item #:
410224
Cat #:
9001KR4BH5
UPC:
785901033806
Sign In or Register to view pricing and more.
Documents & Guides
Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, black, 30mm, spring return, 1 NO
Overview
Push-button, Harmony 9001K, metal, snap-in plastic mushroom 35mm, black, 30mm, spring return, 1 NO
This Harmony 9001K, modular black push button has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel, it has 1 x NO contact and uses screw-clamp terminals. This 35mm mushroom shaped push button headis ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901033806, 9001KR4BH5
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Pushbutton |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Pushbutton |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)