Push-Button, Metal, Extended, Multi-Color, 30 mm, Momentary, 1 Normally Open Contact

Item #: 410220

Cat #: 9001KR3UH5

UPC: 785901033776

Push-Button, Harmony 9001K, Metal, Extended, Black, Red, Green, Yellow, Orange, Blue, White 30 mm, Momentary, 1 Normally Open Contact
Sign In or Register to view pricing and more.

Overview

Push-Button, Harmony 9001K, Metal, Extended, Black, Red, Green, Yellow, Orange, Blue, White 30 mm, Momentary, 1 Normally Open Contact
This Harmony 9001K, modular projecting mulit-color push button has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel, has 1 x NO contact and uses screw-clamp terminals. This projecting push button provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901033776, 9001KR3UH5

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Type: Extended Pushbuttons
IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Size: 30 mm
Type: Extended Pushbuttons
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)