PUSH BUTTON 600VAC

Item #: 410214

Cat #: 9001KR3BH6

UPC: 785901033738

Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001KR3BH6 PUSH BUTTON 600VAC

Overview

SQD 9001KR3BH6 PUSH BUTTON 600VAC
Also known as: 785901033738, 9001KR3BH6

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)