This product may not be available in all locations.
![](https://img.youtube.com/vi/z4UUZQz35-w/0.jpg)
![Push-Button, Metal, Extended, Black, 30 mm, Momentary, 1 Normally Open Contact Push-Button, Metal, Extended, Black, 30 mm, Momentary, 1 Normally Open Contact](https://rexel-cdn.com/products/pdocref9001k634cpoda2016362pfiletyperendition4000png.jpg?i=57C6670B-E1BD-489E-8F17-07629810DA4D&f=420)
Push-Button, Metal, Extended, Black, 30 mm, Momentary, 1 Normally Open Contact
Item #:
410213
Cat #:
9001KR3BH5
UPC:
785901033721
Sign In or Register to view pricing and more.
Documents & Guides
Push-Button, Harmony 9001K, Metal, Extended, Black, 30 mm, Momentary, 1 Normally Open Contact
Overview
Push-Button, Harmony 9001K, Metal, Extended, Black, 30 mm, Momentary, 1 Normally Open Contact
This Harmony 9001K, modular projecting black push button has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel, has 1 x NO contact and uses screw-clamp terminals. This projecting push button provides an ergonomic interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901033721, 9001KR3BH5
Specifications
Mounting: | Panel |
Size: | 30 mm |
Standards: | California Proposition 65 |
Type: | Extended Pushbuttons |
Mounting: | Panel |
Standards: | California Proposition 65 |
Size: | 30 mm |
Type: | Extended Pushbuttons |
Customer Reviews
No reviews for this product
(0)