This product may not be available in all locations.
Push-Button, Metal, 57 mm Mushroom Head, Green, 30 mm, Momentary, 1 NO/NC
Item #: 410207
Cat #: 9001KR25GH13
UPC: 785901033554
Sign In or Register to view pricing and more.
Documents & Guides
Push-Button, Harmony 9001K, Metal, 57 mm Mushroom Head, Green, 30 mm, Momentary, 1 Normally Open/Normally Closed Contact
Overview
Push-Button, Harmony 9001K, Metal, 57 mm Mushroom Head, Green, 30 mm, Momentary, 1 Normally Open/Normally Closed Contact
This Harmony 9001K, modular green push button has 2 positions, operates with spring return mechanism. It has a chromium-plated metal bezel, a round shape and 57mm mushroom head and 1 x NO + 1 x NC contacts. This 57mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901033554, 9001KR25GH13
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Pushbutton |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Pushbutton |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)