22W T5 Circline Fluorescent Lamp, 35K

Item #: 410206

Cat #: S8156

UPC: 045923081569

Sign In or Register to view pricing and more.
Fluorescent T5 Circline High Performance Lamp, Designation: FC22T5/835, 22 WTT, T5 Shape, 2GX13 2GX13 (4-Pin) Base, 12000 HR, Lumens: 1900 LM Initial, Lumens: 1900 LM Mean, 3500 DEG K Color Temperature, Neutral White 82 CRI, 8 IN Length, 5/8 IN Diameter *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent T5 Circline High Performance Lamp, Designation: FC22T5/835, 22 WTT, T5 Shape, 2GX13 2GX13 (4-Pin) Base, 12000 HR, Lumens: 1900 LM Initial, Lumens: 1900 LM Mean, 3500 DEG K Color Temperature, Neutral White 82 CRI, 8 IN Length, 5/8 IN Diameter *** Not for Sale in Vermont due to State Regulations ***
Also known as: 045923081569, S8156

Specifications

Shape: T5 (Circular)
Color Rendering Index (CRI): 82
Lumens: 1900
Wattage: 22
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Dimmable: No
Base: 4-Pin (2GX13)
Shape: T5 (Circular)
Lumens: 1900
Color Temperature: 3500 (Neutral White)
Dimmable: No
Color Rendering Index (CRI): 82
Wattage: 22
Light Technology: Fluorescent
Base: 4-Pin (2GX13)

Customer Reviews

No reviews for this product
(0)