9W T5 Mini Incandescent Lamp

Item #: 410204

Cat #: S7866

UPC: 045923078668

Sign In or Register to view pricing and more.
9 Watt miniature; T5; 50 Average rated hours; Mini Wedge Base; 12 Volt

Overview

9 Watt miniature; T5; 50 Average rated hours; Mini Wedge Base; 12 Volt
Also known as: 045923078668, S7866

Specifications

Shape: T5 (Circular)
Volts AC: 12
Wattage: 9
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Shape: T5 (Circular)
Wattage: 9
Light Technology: Incandescent
Volts AC: 12
Base: Wedge (W2.1x9.5d)
Dimmable: No

Customer Reviews

No reviews for this product
(0)