PILOT LIGHT 120V

Item #: 410187

Cat #: 9001KP38A31

UPC: 785901032960

Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001KP38A31 PILOT LIGHT 120V

Overview

SQD 9001KP38A31 PILOT LIGHT 120V
Also known as: 785901032960, 9001KP38A31

Specifications

Mounting: Panel
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Shape: Round

Customer Reviews

No reviews for this product
(0)