3.78W T3.25 Mini Incandescent Lamp

Item #: 410184

Cat #: S6916

UPC: 045923069161

Sign In or Register to view pricing and more.
3.78 Watt miniature; T3 1/4; 2500 Average rated hours; Mini Wedge Base; 14 Volt

Overview

3.78 Watt miniature; T3 1/4; 2500 Average rated hours; Mini Wedge Base; 14 Volt
Also known as: 045923069161, S6916

Specifications

Volts AC: 14
Color Rendering Index (CRI): 100
Shape: T3-1/4 (Tubular)
Color Temperature: 2700 (Warm White)
Base: Wedge (W2.1x9.5d)
Wattage: 3.780
Light Technology: Incandescent
Dimmable: No
Volts AC: 14
Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 3.780
Dimmable: No

Customer Reviews

No reviews for this product
(0)