Relay, Timer, 10A, 240VAC, 120VAC Coil, 8 Pin, DPDT, Interval

Item #: 410183

Cat #: 9050JCK31V20

UPC: 785901032809

Sign In or Register to view pricing and more.
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 8 Pin, 2-Pole Double Throw, Interval, 0.1 - 10 Second Range

Overview

Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 8 Pin, 2-Pole Double Throw, Interval, 0.1 - 10 Second Range
Also known as: 785901032809, 9050JCK31V20

Specifications

Volts AC Control: 120
Poles: 2
Volts DC Control: 110
Amps: 10
Type: Relay, Timer, Interval
Mounting: Socket
Volts AC: 240
Base: 8-Pin
Range: 0.100 - 10 sec
Volts AC Control: 120
Volts DC Control: 110
Type: Relay, Timer, Interval
Volts AC: 240
Range: 0.100 - 10 sec
Poles: 2
Amps: 10
Mounting: Socket
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)