
40W 40A15 CD/1 MED. (E26)
Item #: 410175
Cat #: S3720
UPC: 04592303720
Documents & Guides
40 Watt A15 Incandescent; Clear; Appliance Lamp; 2500 Average rated hours; 300/225 Lumens; Medium Base; 130/120 Volt; Carded
Sign In or Register to view pricing and more.
Overview
40 Watt A15 Incandescent; Clear; Appliance Lamp; 2500 Average rated hours; 300/225 Lumens; Medium Base; 130/120 Volt; Carded
Also known as: 04592303720, S3720
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 130, 120 |
Color Rendering Index (CRI): | 100 |
Wattage: | 40 |
Shape: | A15 (Arbitrary) |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Light Technology: | Incandescent |
Lumens: | 300/225 |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 100 |
Shape: | A15 (Arbitrary) |
Dimmable: | Yes |
Lumens: | 300/225 |
Volts AC: | 130, 120 |
Wattage: | 40 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)