Relay, Ice Cube, 1A, 240VAC, 120VAC Coil, 4PDT, 14 Blade

Item #: 410168

Cat #: 8501RS24V20

UPC: 785901031840

Sign In or Register to view pricing and more.
Relay, Ice Cube, 1 Amp, 240 Volt AC, 120 Volt AC Coil, Low Level Switching, 4-Pole Double Throw, Bifurcated Silver, Gold Plated, Contacts, 14 Blade, No Options

Overview

Relay, Ice Cube, 1 Amp, 240 Volt AC, 120 Volt AC Coil, Low Level Switching, 4-Pole Double Throw, Bifurcated Silver, Gold Plated, Contacts, 14 Blade, No Options
Also known as: 785901031840, 8501RS24V20

Specifications

Volts AC Control: 120
Base: 14-Blade
Amps: 1
Type: Relay, IceCube
Mounting: Socket
Poles: 4
Volts AC: 240
Standards: California Proposition 65
Volts AC Control: 120
Amps: 1
Mounting: Socket
Volts AC: 240
Base: 14-Blade
Type: Relay, IceCube
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)