MINIATURE CIRCUIT

Item #: 410146

Cat #: QOB21001021

UPC: 785901031017

Sign In or Register to view pricing and more.

Overview

SQD QOB21001021 MINIATURE CIRCUIT
Also known as: 785901031017, QOB21001021

Specifications

Poles: 2
Family / Style: QO
Amps: 100
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Amps: 100
Standards: California Proposition 65
Family / Style: QO
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)