Breaker, 3-Pole, 30 Amp, 120 VAC, GFCI, Type QO, 10kAIC

Item #: 410139

Cat #: QO330GFI

UPC: 785901218975

Sign In or Register to view pricing and more.

Overview

30 Amp, 3-Pole, Type QO, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
Also known as: 785901218975, QO330GFI

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 30
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)