Selector Switch, Illuminated, Green, 2 Position, Momentary, LED

Item #: 410119

Cat #: 9001K34J35LGFG

UPC:

Sign In or Register to view pricing and more.
Selector Switch, Illuminated, Green, 2 Position, Momentary, 30 mm, 24 Volt AC/DC, LED, No Contacts

Overview

Selector Switch, Illuminated, Green, 2 Position, Momentary, 30 mm, 24 Volt AC/DC, LED, No Contacts
Also known as: 9001K34J35LGFG

Specifications

Volts DC: 24
Color: Green
Size: 30 mm
Type: 2 Position, Illuminated, Selector Switch
Volts AC: 24
Standards: California Proposition 65
Volts DC: 24
Size: 30 mm
Volts AC: 24
Color: Green
Type: 2 Position, Illuminated, Selector Switch
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)