Polaris™ Insulated Multi-Tap Connector

Item #: 410106

Cat #: IPLMD350-3

UPC: 662381944016

Sign In or Register to view pricing and more.
Polaris™ Insulated Multi-Tap Connector, 3 Port (Dual Sided Entry and Mountable), 350 MCM - 6 AWG, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 3 Port (Dual Sided Entry and Mountable), 350 MCM - 6 AWG, 600 Volt, Black, Plastisol
Also known as: 662381944016, IPLMD350-3

Specifications

Material: Plastisol
Conductors: 3
Color: Black
Volts AC: 600
Allowable Gauge Range: 6 - 350
Wire/Cable Openings: 3
Material: Plastisol
Color: Black
Allowable Gauge Range: 6 - 350
Conductors: 3
Volts AC: 600
Wire/Cable Openings: 3

Customer Reviews

No reviews for this product
(0)