Pilot Device, Legend Plate, Custom, Black, White Text, PULSE

Item #: 410101

Cat #: ZBY2002-PULSE

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, 22.5 mm, Legend Plate, Custom, Black, White Text, PULSE

Overview

Pilot Device, 22.5 mm, Legend Plate, Custom, Black, White Text, PULSE
Also known as: ZBY2002-PULSE

Specifications

Mounting: Panel
Type: Legend Plate, Pilot Device, Pulse
Size: 22.5 mm
Color: Black/White
Material: Plastic
Mounting: Panel
Size: 22.5 mm
Material: Plastic
Type: Legend Plate, Pilot Device, Pulse
Color: Black/White

Customer Reviews

No reviews for this product
(0)