STARTER 600VAC

Item #: 410089

Cat #: 8536SCO1V01S

UPC: 785901180074

Sign In or Register to view pricing and more.

Overview

SQD 8536SCO1V01S STARTER 600VAC
Also known as: 785901180074, 8536SCO1V01S

Specifications

Size: 1
Type: Starter
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65
Type: Starter

Customer Reviews

No reviews for this product
(0)