This product may not be available in all locations.
![](https://img.youtube.com/vi/za0gVi-W-TM/0.jpg)
![Push Button, No Cap, Metal Top, Full Guard, Operator Only Push Button, No Cap, Metal Top, Full Guard, Operator Only](https://rexel-cdn.com/products/pdocref9001k634cpoda17001pfiletyperendition4000png.jpg?i=3BAC260A-C81E-42C1-88D5-79CFA58D8A6C&f=420)
Push Button, No Cap, Metal Top, Full Guard, Operator Only
Item #:
410078
Cat #:
9001K3L
UPC:
785901028321
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 30 mm, No Cap, Metal Top, Full Guard, No Contacts, Operator Only
Overview
Push Button, 30 mm, No Cap, Metal Top, Full Guard, No Contacts, Operator Only
his push-button provides an ergonomic and visual interface for controlling your machines It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits High performance International standards & certifications (Marine ABS certification, IP64, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901028321, 9001K3L
Specifications
Mounting: | Panel |
Size: | 30 mm |
Type: | Operator Only, Pushbutton |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Operator Only, Pushbutton |
Size: | 30 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)