PUSH BUTTON 600VAC

Item #: 410066

Cat #: 9001K2L1WH13

UPC: 785901028000

Sign In or Register to view pricing and more.

Overview

SQD 9001K2L1WH13 PUSH BUTTON 600VAC
Also known as: 785901028000, 9001K2L1WH13

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)