![Toggle Switch, DPST, Maintained Toggle Switch, DPST, Maintained](https://rexel-cdn.com/products/nsi78300ts.jpg?i=BDFC76E0-A275-4F20-AF64-60DB48E54EDB&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, Bat Handle Type, DPST, Maintained Contact, Circuit Functions: On Off, 20 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".
Overview
Toggle Switch, Bat Handle Type, DPST, Maintained Contact, Circuit Functions: On Off, 20 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".
Toggle Switch, Bat Handle Type, DPST, Maintained Contact, Circuit Functions: On Off, 20 Amp @ 125V AC, 10 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".
Also known as: 662381783004, 78300TS, Bat handle switch
Specifications
Type: | Toggle Switch, DPST, Maintained |
Poles: | 2 |
Amps: | 10, 20 |
Color: | Metallic |
Volts AC: | 120, 240 |
Type: | Toggle Switch, DPST, Maintained |
Amps: | 10, 20 |
Volts AC: | 120, 240 |
Poles: | 2 |
Color: | Metallic |
Customer Reviews
No reviews for this product
(0)