Toggle Switch, SPST, Maintained

Item #: 410060

Cat #: 78280TS

UPC: 662381782809

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 16 Amp @ 125V AC, 8 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 16 Amp @ 125V AC, 8 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".
Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 16 Amp @ 125V AC, 8 Amp @ 250V AC. Metallic Toggle, Screw Terminal. Mounting: Bushing, 15/32".
Also known as: 662381782809, 78280TS

Specifications

Type: Toggle Switch, SPST, Maintained
Color: Metallic
Volts AC: 120, 240
Poles: 1
Amps: 16, 8
Type: Toggle Switch, SPST, Maintained
Volts AC: 120, 240
Amps: 16, 8
Color: Metallic
Poles: 1

Customer Reviews

No reviews for this product
(0)