Illuminated push-button, Harmony 9001K, metal, plastic guard flush, amber, 30mm

Item #: 410026

Cat #: 9001K1L35AH13

UPC: 785901027188

Documents & Guides
Illuminated push-button, Harmony 9001K, metal, plastic guard flush, amber, 30mm, spring return, 24-28V, 1 C/O *** Discontinued ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Illuminated push-button, Harmony 9001K, metal, plastic guard flush, amber, 30mm, spring return, 24-28V, 1 C/O *** Discontinued ***
This Harmony 9001K, modular illuminated flush amber push button is supplied with a full guard. It has a chromium-plated metal bezel and is supplied with a 24V AC/DC integral LED and has 1 x NO + 1 x NC contacts. This illuminated push button with integral LED and full guard provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901027188, 9001K1L35AH13

Specifications

Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Size: 30 mm

Customer Reviews

No reviews for this product
(0)