Transformer, Control, 200VA, 600VAC x 120/240VAC, Open

Item #: 410002

Cat #: 9070TF200D37

UPC: 785901704294

Documents & Guides
Transformer, Industrial Control, 200 VA, 600 Volt Primary x 120/240 Volt AC Secondary, Open
Sign In or Register to view pricing and more.

Overview

Transformer, Industrial Control, 200 VA, 600 Volt Primary x 120/240 Volt AC Secondary, Open
Also known as: 785901704294, 9070TF200D37

Specifications

Volt Amps: 200
Phase: 1
Primary Voltage: 600
Volt Amps: 200
Primary Voltage: 600
Phase: 1

Customer Reviews

No reviews for this product
(0)