Contactor, Definite Purpose, 25A, 600VAC, 480VAC Coil, 1PH, 3P

Item #: 409915

Cat #: 8910DPA23V06

UPC: 785901024378

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 480 Volt AC Coil, 1-Phase, 3-Pole, Normally Open Contacts

Overview

Contactor, Definite Purpose, 25 Amp, 600 Volt AC, 480 Volt AC Coil, 1-Phase, 3-Pole, Normally Open Contacts
Also known as: 785901024378, 8910DPA23V06

Specifications

Mounting: Panel
Poles: 3
Type: Contactor, Definite Purpose
Phase: 1
Amps: 25
Volts AC: 600
Volts AC Control: 480
Standards: California Proposition 65
Mounting: Panel
Type: Contactor, Definite Purpose
Amps: 25
Volts AC Control: 480
Poles: 3
Phase: 1
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)