Contactor, Definite Purpose, 20A, 600VAC, 480VAC Coil, 1PH, 2P

Item #: 409913

Cat #: 8910DPA12V06

UPC: 785901024309

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 20 Amp, 600 Volt AC, 480 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts

Overview

Contactor, Definite Purpose, 20 Amp, 600 Volt AC, 480 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts
Also known as: 785901024309, 8910DPA12V06

Specifications

Poles: 2
Type: Contactor, Definite Purpose
Mounting: Surface
Phase: 1
Amps: 20
Volts AC: 600
Volts AC Control: 480
Standards: California Proposition 65
Poles: 2
Mounting: Surface
Amps: 20
Volts AC Control: 480
Type: Contactor, Definite Purpose
Phase: 1
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)