Disconnect Switch, Non-Fused, 3P, 2-Position, 63A, 690VAC

Item #: 40991

Cat #: 194E-E63-1753

UPC: 662072554234

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Disconnect, Non-Fused, 63 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Front Mount

Overview

Switch, Disconnect, Non-Fused, 63 Amp, 690 Volt AC, 3 Pole, 2 Position, Body and Shaft, Front Mount
Also known as: 662072554234, 194E-E63-1753

Specifications

Type: Disconnect Switch, Open
Volts AC: 690
Poles: 3
Amps: 63
Mounting: Door, Front
Family / Style: 194E
Type: Disconnect Switch, Open
Poles: 3
Mounting: Door, Front
Volts AC: 690
Amps: 63
Family / Style: 194E

Customer Reviews

No reviews for this product
(0)