Weatherproof Outlet Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Aluminum

Item #: 40990

Cat #: WSM150

UPC: 687855030002

Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Also known as: 687855030002, WSM150

Specifications

Color: Gray
Depth: 2 in
Gangs: 1
Cubic Inches: 18.300 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Height: 4.560 in
Width: 3.060 in
Color: Gray
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Width: 3.060 in
Depth: 2 in
Cubic Inches: 18.300 in³
Threaded Outlet Diameter: 1/2 in
Height: 4.560 in

Customer Reviews

No reviews for this product
(0)