Push button head, Harmony 9001K, metal, metal mushroom 60mm, red, 30mm, 2 positions, push-pull

Item #: 409876

Cat #: 9001KR9RM95

UPC: 785901981480

Sign In or Register to view pricing and more.
Push button head, Harmony 9001K, metal, metal mushroom 60mm, red, 30mm, 2 positions, push-pull

Overview

Push button head, Harmony 9001K, metal, metal mushroom 60mm, red, 30mm, 2 positions, push-pull
This 60mm mushroom shaped push-button headis ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments
Also known as: 785901981480, 9001KR9RM95

Specifications

IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Mounting: Panel
Type: Pushbutton
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 1, NEMA 12, NEMA 2, NEMA 4
Type: Pushbutton
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)