TRANSFORMER DRY 1PH

Item #: 409834

Cat #: 1.5S51F

UPC: 785901020363

Sign In or Register to view pricing and more.

Overview

SQD 1.5S51F TRANSFORMER DRY 1PH
Also known as: 785901020363, 1.5S51F

Specifications

Volt Amps: 1.500kVA
Phase: 1
Type: Dry Type Transformer
Standards: California Proposition 65
Primary Voltage: 600
Volt Amps: 1.500kVA
Type: Dry Type Transformer
Primary Voltage: 600
Phase: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)