
Dock Light
Item #: 40981
Cat #: DKL40VAA
UPC: 686334446655
Documents & Guides
Dock Light, Incandescent, 300W, Lumens: 3,700, Color: Yellow/Black.
Sign In or Register to view pricing and more.
Overview
Dock Light, Incandescent, 300W, Lumens: 3,700, Color: Yellow/Black.
Also known as: 686334446655, DKL40VAA
Specifications
Volts AC: | 120 |
Color: | Black, Yellow |
Wattage: | 300 |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Volts AC: | 120 |
Wattage: | 300 |
Light Technology: | Incandescent |
Color: | Black, Yellow |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)