Terminal Block, 2-Level Feed Through, Gray, Neutral Installation

Item #: 40980

Cat #: 1492-JDG3N

UPC: 781180751066

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 2-Level Feed Through, Gray, 300 Volt AC/DC, Neutral Installation, 2.5 mm, 50 per Package

Overview

Terminal Block, 2-Level Feed Through, Gray, 300 Volt AC/DC, Neutral Installation, 2.5 mm, 50 per Package
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-JDG3N from Rockwell Automation® is a gray 6. 1 x 84 x 41. 5 mm (0. 24 x 3. 33 x 1. 63 IN) terminal block with one pole and screw connections. It is a three-level block with two feed-through and ground connection. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180751066, 1492-JDG3N

Specifications

Type: Terminal Block, Double Deck
Volts AC: 300
Family / Style: 1492
Mounting: DIN Rail
Color: Gray
Amps: 15
Volts DC: 300
Type: Terminal Block, Double Deck
Family / Style: 1492
Color: Gray
Volts DC: 300
Volts AC: 300
Mounting: DIN Rail
Amps: 15

Customer Reviews

No reviews for this product
(0)